Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-137-137 One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-137-137
Zoro # G0208525
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/4 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # ISCC-137-137
- Zoro # G0208525
- UPC # 044861410172
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Overall Length | 3 1/2 in |
Clearance Dia. (In.) | 2.5 |
Clearance Dia. | 2.5 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Screw Size | 1/4"-28 |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 2 1/4 in |
Clearance Diameter | 2.5 in |
Minimum Bore Diameter | 1 3/8 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 1 3/8 in |
Bore Diameter 2 | 1 3/8 in |
Bore Diameter 1 | 1 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,700 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- APACHE Apache CP1699 4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029160)
- DIXON Enerpac 3000 Screw Type Interchange Dust Plug, 1/4 in Nominal, Steel, Domestic (2TDP)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- CLIMAX METAL PRODUCTS CC-150-150 Metric One-Piece Clamping Coupling Recessed Screw (CC-150-150)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- CLIMAX METAL PRODUCTS 2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- CLIMAX METAL PRODUCTS RC-100 Set Screw Coupling (RC-100)
- CLIMAX METAL PRODUCTS RC-125-KW Set Screw Coupling with Keyway (RC-125-KW)
- CLIMAX METAL PRODUCTS RC-125 Set Screw Coupling (RC-125)
- Climax Metal Products Couplings, Collars, & Adapters