Shop All Rigid Clamp Couplings
Climax Metal Products
CC-225-225-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # CC-225-225-KW
Zoro # G0208559
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 1/4 in
- Material - Couplings Steel
- Outside Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-225-225-KW
- Zoro # G0208559
- UPC # 044861065280
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/2 in |
Overall Length | 5 in |
Clearance Dia. | 3.5 in |
Keyway Width | 1/2 in |
Screw Size (In.) | 5/16-24 x 1 |
Clearance Dia. (In.) | 3.5 |
Keyway Width (In.) | 1/2 |
Screw Size | 5/16"-24 |
Clearance Diameter | 3.5 in |
Keyway Width 2 | 1/2 in |
Keyway Depth 1 | 1/4 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter 1 | 2 1/4 in |
Keyway Depth 2 | 1/4 in |
Bore Diameter 2 | 2 1/4 in |
Coupling Outside Diameter | 3 1/2 in |
Keyway Width 1 | 1/2 in |
Minimum Bore Diameter | 2 1/4 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 2 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 1/4 in, Bore Diameter 2 2 1/4 in, Bore Type Round Keyed, Clearance Diameter 3.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/2 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 1/4 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 13,680 in-lb, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- CLIMAX METAL PRODUCTS 2CC-100-100 Two-Piece Clamping Coupling Recessed Screw (2CC-100-100)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CLIMAX METAL PRODUCTS RC-125-S-KW Set Screw Coupling with Keyway (RC-125-S-KW)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- CLIMAX METAL PRODUCTS ISCC-062-050-S One-Piece Industry Standard Clamping Coupling (ISCC-062-050-S)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- Climax Metal Products Rigid Clamp Couplings