Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, SS
Mfr # RC-175-S-KW
Zoro # G0208306
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-175-S-KW
- Zoro # G0208306
- UPC # 044861065044
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Overall Length | 4 1/2 in |
Keyway Width (In.) | 3/8 |
Keyway Width | 3/8 in |
Clearance Dia. | 2.75 in |
Clearance Dia. (In.) | 2.75 |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 x 1/2 |
Bore Diameter 2 | 1 3/4 in |
Keyway Depth 1 | 3/16 in |
Clearance Diameter | 2.75 in |
Keyway Width 1 | 3/8 in |
Minimum Bore Diameter | 1 3/4 in |
Coupling Outside Diameter | 2 3/4 in |
Screw Thread Size | 3/8"-16 |
Keyway Width 2 | 3/8 in |
Keyway Depth 2 | 3/16 in |
Bore Diameter 1 | 1 3/4 in |
Maximum Bore Diameter | 1 3/4 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 2.75 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 3/4 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 3,500 RPM, Maximum Torque 1,050 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 10 MFD, 3-3/16 In. H (TOCF10)
- DYNABRADE Bearing, Replacement (56052)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16FOR (6410-12-16)
- SKF SKF-5211, Double Row Ball Brgs, 5211 (5211)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-037-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-100-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062)
- Climax Metal Products Couplings, Collars, & Adapters