Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 3in.L, 2-1/8in.dia, SS
Mfr # RC-112-S-KW
Zoro # G0208385
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 1/8 in
- Outside Dia. 2 1/8 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-112-S-KW
- Zoro # G0208385
- UPC # 044861067796
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 1/8 in |
Overall Length | 3 in |
Screw Size | 3/8"-16 |
Clearance Dia. | 2.125 in |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2.125 |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 3/8-16 x 1/2 |
Screw Thread Size | 3/8"-16 |
Keyway Depth 2 | 1/8 in |
Keyway Width 2 | 1/4 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Depth 1 | 1/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/8 in |
Clearance Diameter | 2.13 in |
Coupling Outside Diameter | 2 1/8 in |
Minimum Bore Diameter | 1 1/8 in |
Keyway Width 1 | 1/4 in |
Bore Diameter 2 | 1 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.13 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 3,500 RPM, Maximum Torque 600 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" ID Pillow Block Bearing SolID Uhmw Bearing (PBUH-UH-100)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (119162.00)
- ALPHA TECHNOLOGIES AIGNEP Flow Control, , Screw Adj., 10MM Tube X 3/8" Swift-Fit, Composite Body (55901-10-3/8)
- RIDGID RIDGID 10883 Model No. 418 Hand Operated Oiler W/One Gallon Premium Thread Cutting Oil & Reservoir (10883)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, Set ScwType, 1inL, 5/8india (RC-031-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.438 Shaftdia (C600E-243)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-100)
- Climax Metal Products Rigid Clamp Couplings