Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 3-5/8in.L, 2-3/8in.dia, S
Mfr # CC-137-137-KW
Zoro # G0208577
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/8 in
- Material - Couplings Steel
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-137-137-KW
- Zoro # G0208577
- UPC # 044861409244
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 3/8 in |
Overall Length | 3 5/8 in |
Keyway Width (In.) | 5/16 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 3/4 |
Clearance Dia. | 2.375 in |
Keyway Width | 5/16 in |
Clearance Dia. (In.) | 2.375 |
Coupling Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.38 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 3/8 in |
Keyway Width 1 | 5/16 in |
Keyway Depth 2 | 5/32 in |
Maximum Bore Diameter | 1 3/8 in |
Keyway Width 2 | 5/16 in |
Screw Thread Size | 1/4"-28 |
Keyway Depth 1 | 5/32 in |
Bore Diameter 1 | 1 3/8 in |
Minimum Bore Diameter | 1 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.38 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 3/8 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,390 in-lb, Overall Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9082, Pressure Line, 10 micron, Outside-In (MF0058810)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS Keyless Rigid Cplg, C600 Ser, 3 Shaft dia. (C600E-300)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- Climax Metal Products Rigid Clamp Couplings