Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC137-137SKW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC137-137SKW
Zoro # G0208656
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC137-137SKW
- Zoro # G0208656
- UPC # 044861061763
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 5/8 in |
Clearance Dia. | 2.75 in |
Clearance Dia. (In.) | 2.75 |
Screw Size (In.) | 5/16-24 x 1 |
Screw Size | 5/16"-24 |
Keyway Width (In.) | 5/16 |
Keyway Width | 5/16 in |
Bore Diameter 2 | 1 3/8 in |
Bore Diameter 1 | 1 3/8 in |
Minimum Bore Diameter | 1 3/8 in |
Keyway Width 1 | 5/16 in |
Maximum Bore Diameter | 1 3/8 in |
Keyway Depth 2 | 5/32 in |
Keyway Depth 1 | 5/32 in |
Different Bore Sizes | No |
Keyway Width 2 | 5/16 in |
Coupling Outside Diameter | 2 1/2 in |
Clearance Diameter | 2.75 in |
Screw Thread Size | 5/16"-24 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.75 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb, Overall Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers (P3TR)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (DPEP050616)
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B (116218-33)
- FAFNIR Double Row Angular Contact Ball Bearing, #5210W (5210W)
- CLIMAX METAL PRODUCTS ISCC-025-025 One-Piece Industry Standard Clamping Coupling (ISCC-025-025)
- CLIMAX METAL PRODUCTS RC-050-KW Set Screw Coupling with Keyway (RC-050-KW)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS ISCC-100-100SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100SKW)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- Climax Metal Products Couplings, Collars, & Adapters