Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 2in.L, 1-3/4in.dia, SS
Mfr # RC-087-S-KW
Zoro # G0208437
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 7/8 in
- Outside Dia. 1 3/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-087-S-KW
- Zoro # G0208437
- UPC # 044861352809
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 in |
Keyway Width (In.) | 3/16 |
Clearance Dia. | 1.75 in |
Clearance Dia. (In.) | 1.75 |
Keyway Width | 3/16 in |
Screw Size (In.) | 5/16-18 x 5/16 |
Screw Size | 5/16"-18 |
Keyway Depth 1 | 3/32 in |
Bore Diameter 2 | 7/8 in |
Clearance Diameter | 1.75 in |
Keyway Width 1 | 3/16 in |
Keyway Depth 2 | 3/32 in |
Different Bore Sizes | No |
Bore Diameter 1 | 7/8 in |
Screw Thread Size | 5/16"-18 |
Minimum Bore Diameter | 7/8 in |
Keyway Width 2 | 3/16 in |
Maximum Bore Diameter | 7/8 in |
Coupling Outside Diameter | 1 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.75 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 3,500 RPM, Maximum Torque 395 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- APACHE Apache Dust Plug 39041852, 1/2" Body, 2 EA, For Coupler (Female 1/2 Connection) (39041852)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-025-025)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062-S)
- Climax Metal Products Couplings, Collars, & Adapters