Shop All Rigid Clamp Couplings
Climax Metal Products
RC-087-KW Set Screw Coupling with Keyway
Mfr # RC-087-KW
Zoro # G0208455
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 7/8 in
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # RC-087-KW
- Zoro # G0208455
- UPC # 044861351789
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.75 |
Keyway Width (In.) | 3/16 |
Screw Size | 5/16"-18 |
Clearance Dia. | 1.75 in |
Screw Size (In.) | 5/16-18 x 5/16 |
Keyway Width | 3/16 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 7/8 in |
Keyway Width 2 | 3/16 in |
Maximum Bore Diameter | 7/8 in |
Keyway Depth 2 | 3/32 in |
Bore Diameter 1 | 7/8 in |
Coupling Outside Diameter | 1 3/4 in |
Keyway Depth 1 | 3/32 in |
Clearance Diameter | 1.75 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter 2 | 7/8 in |
Keyway Width 1 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 1,800 RPM, Maximum Torque 657 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03561, Return Line, 25 micron (ZX-HHC03561)
- BESTORQ 5L900 V Belt, 90 in Outside Length, 21/32 in Top Width, 1 Ribs (5L900)
- GREENLEE 60" Hydraulic Pole Tamper, Kidney Foot, Flow Range 4-6 GPM (H4802-6)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- CLIMAX METAL PRODUCTS RC-087 Set Screw Coupling (RC-087)
- CLIMAX METAL PRODUCTS 2ISCC-200-200 Two-Piece Industry Standard Clamping Coupling (2ISCC-200-200)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- CLIMAX METAL PRODUCTS ISCC-062-062-S One-Piece Industry Standard Clamping Coupling (ISCC-062-062-S)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- Climax Metal Products Couplings, Collars, & Adapters