Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 1-3/8in.L, 7/8in.dia, SS
Mfr # ISCC-037-037SKW
Zoro # G0208531
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-037-037SKW
- Zoro # G0208531
- UPC # 044861431054
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Screw Size (In.) | 6-32 x 3/8 |
Clearance Dia. | 1.063 in |
Keyway Width | 3/32 in |
Screw Size | #6-32 |
Keyway Width (In.) | 3/32 |
Clearance Dia. (In.) | 1.063 |
Different Bore Sizes | No |
Maximum Bore Diameter | 3/8 in |
Keyway Width 1 | 1/8 in |
Clearance Diameter | 1.06 in |
Coupling Outside Diameter | 7/8 in |
Screw Thread Size | #6-32 |
Minimum Bore Diameter | 3/8 in |
Bore Diameter 2 | 3/8 in |
Keyway Depth 1 | 1/16 in |
Keyway Width 2 | 1/8 in |
Keyway Depth 2 | 1/16 in |
Bore Diameter 1 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 71 in-lb, Overall Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-100-P-A (DSNU-16-100-P-A)
- KOYO Ball Bearing Over 100MM (6212 2Z)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H636)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-025-S)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.5 Shaftdia (C600E-150)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100-S)
- DAYTON Coupling, Rigid Steel (3ZN43)
- Climax Metal Products Rigid Clamp Couplings