Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid Sft Cplg, 1-3/8in.L, 7/8in.dia, S
Mfr # ISCC-037-037-KW
Zoro # G0208540
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/8 in
- Material - Couplings Steel
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # ISCC-037-037-KW
- Zoro # G0208540
- UPC # 044861413531
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Screw Size | #6-32 |
Screw Size (In.) | 6-32 x 3/8 |
Keyway Width | 3/32 in |
Clearance Dia. (In.) | 1.063 |
Clearance Dia. | 1.063 in |
Keyway Width (In.) | 3/32 |
Bore Diameter 2 | 3/8 in |
Keyway Width 2 | 3/32 in |
Minimum Bore Diameter | 3/8 in |
Bore Diameter 1 | 3/8 in |
Screw Thread Size | #6-32 |
Coupling Outside Diameter | 7/8 in |
Keyway Depth 1 | 3/64 in |
Clearance Diameter | 1.06 in |
Maximum Bore Diameter | 3/8 in |
Different Bore Sizes | No |
Keyway Depth 2 | 3/64 in |
Keyway Width 1 | 3/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 3/64 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3/32 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 178 in-lb, Overall Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L400 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- DODGE Lft-Sc-103, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.1875 In Bore Dia. (124648)
- PRECISION BRAND Hydraulic Grease Fitting, Metric, Stl, PK95 (13975)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC100-075SKW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 3-5/16in.dia, S (RC-200-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- Climax Metal Products Rigid Clamp Couplings