Shop All Rigid Clamp Couplings
Climax Metal Products
RC-200 Set Screw Coupling
Mfr # RC-200
Zoro # G0208297
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Steel
- Outside Dia. 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-200
- Zoro # G0208297
- UPC # 044861065518
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 5/16 in |
Overall Length | 4 1/2 in |
Clearance Dia. | 3.313 in |
Clearance Dia. (In.) | 3.313 |
Screw Size (In.) | 1/2-13 x 1/2 |
Screw Size | 1/2"-13 |
Different Bore Sizes | No |
Screw Thread Size | 1/2"-13 |
Clearance Diameter | 3.31 in |
Minimum Bore Diameter | 2 in |
Bore Diameter 2 | 2 in |
Coupling Outside Diameter | 3 5/16 in |
Maximum Bore Diameter | 2 in |
Bore Diameter 1 | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round, Clearance Diameter 3.31 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 2 in, Maximum Speed 1,800 RPM, Maximum Torque 2,000 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V .700X53.17 (954-0280A)
- GATES Hi-Power II Belts, B149 (B149)
- DODGE Type E Bearings, F4B-E-108R TYPE E-XTRA (F4B-E-108R TYPE E-XTRA)
- CARLISLE BP48 Super Blue Ribbon V-Belt (BP48)
- CLIMAX METAL PRODUCTS RC-200-KW Set Screw Coupling with Keyway (RC-200-KW)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CLIMAX METAL PRODUCTS RC-087-KW Set Screw Coupling with Keyway (RC-087-KW)
- CLIMAX METAL PRODUCTS C600E-150 Keyless Rigid Coupling (C600E-150)
- DAYTON Coupling, Rigid Steel (6L019)
- Climax Metal Products Couplings, Collars, & Adapters