Shop All Rigid Clamp Couplings
Climax Metal Products
RC-150-KW Set Screw Coupling with Keyway
Mfr # RC-150-KW
Zoro # G7249557
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-150-KW
- Zoro # G7249557
- UPC # 044861351550
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Overall Length | 4 1/2 in |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Dia. (In.) | 2-1/2 |
Screw Size | 3/8"-16 |
Keyway Width (In.) | 3/8 |
Clearance Dia. | 2.5 in |
Keyway Width | 3/8 in |
Keyway Depth 1 | 3/16 in |
Bore Diameter 2 | 1 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
Bore Diameter 1 | 1 1/2 in |
Keyway Depth 2 | 3/16 in |
Keyway Width 2 | 3/8 in |
Screw Thread Size | 3/8"-16 |
Coupling Outside Diameter | 2 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Different Bore Sizes | No |
Clearance Diameter | 2.5 in |
Keyway Width 1 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 1,800 RPM, Maximum Torque 1,250 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103875.00)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- CLIMAX METAL PRODUCTS 2ISCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS ISCC-062-062 One-Piece Industry Standard Clamping Coupling (ISCC-062-062)
- Climax Metal Products Rigid Clamp Couplings