Shop All Rigid Clamp Couplings
Climax Metal Products
RC-137-S-KW Set Screw Coupling with Keyway
Mfr # RC-137-S-KW
Zoro # G0208349
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-137-S-KW
- Zoro # G0208349
- UPC # 044861065013
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 4 1/2 in |
Screw Size (In.) | 3/8-16 x 1/2 |
Keyway Width (In.) | 5/16 |
Clearance Dia. | 2.5 in |
Clearance Dia. (In.) | 2.5 |
Screw Size | 3/8"-16 |
Keyway Width | 5/16 in |
Clearance Diameter | 2.5 in |
Different Bore Sizes | No |
Keyway Width 1 | 5/16 in |
Coupling Outside Diameter | 2 1/2 in |
Keyway Width 2 | 5/16 in |
Bore Diameter 2 | 1 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Keyway Depth 1 | 5/32 in |
Bore Diameter 1 | 1 3/8 in |
Screw Thread Size | 3/8"-16 |
Minimum Bore Diameter | 1 3/8 in |
Keyway Depth 2 | 5/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 3,500 RPM, Maximum Torque 825 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- MEGADYNE ACCU-Lin K 1PC/25ft ACCULin K (B-LINK-25)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H3-62-T8)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- CLIMAX METAL PRODUCTS RC-037-A Set Screw Coupling (RC-037-A)
- CLIMAX METAL PRODUCTS 2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- CLIMAX METAL PRODUCTS 2ISCC-100-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-100-100)
- Climax Metal Products Couplings, Collars, & Adapters