Shop All Rigid Clamp Couplings
Climax Metal Products
RC-125-A Set Screw Coupling
Mfr # RC-125-A
Zoro # G7104474
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Outside Dia. 2 1/4 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # RC-125-A
- Zoro # G7104474
- UPC # 044861358993
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 4 in |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Dia. (In.) | 2-1/4 |
Clearance Dia. | 2.25 in |
Screw Thread Size | 3/8"-16 |
Maximum Bore Diameter | 1 1/4 in |
Coupling Outside Diameter | 2 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Clearance Diameter | 2.25 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.25 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 3,500 RPM, Maximum Torque 750 in-lb, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- FESTO Guided Drive DFM-40-100-P-A-GF (DFM-40-100-P-A-GF)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/4-11 1/2 In (LSP51-07)
- CLIMAX METAL PRODUCTS ISCC-100-075 One-Piece Industry Standard Clamping Coupling (ISCC-100-075)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- CLIMAX METAL PRODUCTS CC-150-150 Metric One-Piece Clamping Coupling Recessed Screw (CC-150-150)
- Climax Metal Products Couplings, Collars, & Adapters