Shop All Rigid Clamp Couplings
Climax Metal Products
RC-100 Set Screw Coupling
Mfr # RC-100
Zoro # G6927767
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-100
- Zoro # G6927767
- UPC # 044861355268
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 3 in |
Screw Size | 5/16"-18 |
Clearance Dia. | 2.0 in |
Screw Size (In.) | 5/16-18 x 1/2 |
Clearance Dia. (In.) | 2 |
Bore Diameter 2 | 1 in |
Coupling Outside Diameter | 2 in |
Different Bore Sizes | No |
Screw Thread Size | 5/16"-18 |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Bore Diameter 1 | 1 in |
Clearance Diameter | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 3,500 RPM, Maximum Torque 750 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- BANDO S3M-291 Timing Belt, 150-S3M-291 (150-S3M-291)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069434)
- DAYTON Coupling, Rigid Steel (3ZN33)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS 2ISCC137-137SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- CLIMAX METAL PRODUCTS 2ISCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- CLIMAX METAL PRODUCTS RC-050-S Set Screw Coupling (RC-050-S)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- Climax Metal Products Rigid Clamp Couplings