Shop All Rigid Clamp Couplings
Climax Metal Products
RC-100-S Set Screw Coupling
Mfr # RC-100-S
Zoro # G7186207
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 in
- Outside Dia. 2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-100-S
- Zoro # G7186207
- UPC # 044861356104
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2 |
Clearance Dia. | 2.0 in |
Screw Size (In.) | 5/16-18 x 1/2 |
Screw Size | 5/16"-18 |
Bore Diameter 1 | 1 in |
Screw Thread Size | 5/16"-18 |
Clearance Diameter | 2 in |
Maximum Bore Diameter | 1 in |
Coupling Outside Diameter | 2 in |
Minimum Bore Diameter | 1 in |
Bore Diameter 2 | 1 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 3,500 RPM, Maximum Torque 338 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32206J, Tapered Roller Metric Type (HR32206J)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- CLIMAX METAL PRODUCTS CC-112-112-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-112-112-KW)
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- Climax Metal Products Rigid Clamp Couplings