Shop All Rigid Clamp Couplings
Climax Metal Products
RC-087 Set Screw Coupling
Mfr # RC-087
Zoro # G0208470
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 7/8 in
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-087
- Zoro # G0208470
- UPC # 044861353509
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 in |
Screw Size | 5/16"-18 |
Screw Size (In.) | 5/16-18 x 5/16 |
Clearance Dia. | 1.75 in |
Clearance Dia. (In.) | 1.75 |
Maximum Bore Diameter | 7/8 in |
Different Bore Sizes | No |
Bore Diameter 2 | 7/8 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter 1 | 7/8 in |
Coupling Outside Diameter | 1 3/4 in |
Clearance Diameter | 1.75 in |
Minimum Bore Diameter | 7/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 1,800 RPM, Maximum Torque 657 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1020 (WB1020)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M88048)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- CLIMAX METAL PRODUCTS RC-087-KW Set Screw Coupling with Keyway (RC-087-KW)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS RC-175-KW Set Screw Coupling with Keyway (RC-175-KW)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- CLIMAX METAL PRODUCTS RC-050-KW Set Screw Coupling with Keyway (RC-050-KW)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- Climax Metal Products Couplings, Collars, & Adapters