Shop All Rigid Clamp Couplings
Climax Metal Products
RC-075-A Set Screw Coupling
Mfr # RC-075-A
Zoro # G6856421
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/4 in
- Overall Length 2 in
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-075-A
- Zoro # G6856421
- UPC # 044861358801
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 in |
Clearance Dia. | 1.5 in |
Clearance Dia. (In.) | 1-1/2 |
Screw Size (In.) | 5/16-18 x 3/8 |
Screw Size | 5/16"-18 |
Screw Thread Size | 5/16"-18 |
Bore Diameter 1 | 3/4 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.5 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 3,500 RPM, Maximum Torque 338 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Center Assembly, For Use With Morflex Size 502 Coupling (064036)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080JH, Pressure Line, 25 micron, Outside-In (MF0061027)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VS)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS ISCC-125-125-S One-Piece Industry Standard Clamping Coupling (ISCC-125-125-S)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- CLIMAX METAL PRODUCTS RC-037-KW Set Screw Coupling with Keyway (RC-037-KW)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- Climax Metal Products Couplings, Collars, & Adapters