Shop All Rigid Clamp Couplings
Climax Metal Products
RC-062 Set Screw Coupling
Mfr # RC-062
Zoro # G9696154
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/8 in
- Material - Couplings Steel
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-062
- Zoro # G9696154
- UPC # 044861354797
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/4 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1-1/4 |
Clearance Dia. | 1.25 in |
Screw Size (In.) | 5/16-18 x 5/16 |
Screw Size | 5/16"-18 |
Bore Diameter 1 | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Clearance Diameter | 1.25 in |
Bore Diameter 2 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/4 in |
Screw Thread Size | 5/16"-18 |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 3,500 RPM, Maximum Torque 469 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- GATES Hi-Power II Belts, B44 (B44)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- FUJI ELECTRIC Filter, Inlet (F-67)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- CLIMAX METAL PRODUCTS 2ISCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- CLIMAX METAL PRODUCTS RC-025-A Set Screw Coupling (RC-025-A)
- CLIMAX METAL PRODUCTS 2ISCC-050-050 Two-Piece Industry Standard Clamping Coupling (2ISCC-050-050)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS RC-150-KW Set Screw Coupling with Keyway (RC-150-KW)
- Climax Metal Products Couplings, Collars, & Adapters