Shop All Rigid Clamp Couplings
Climax Metal Products
RC-062-A Set Screw Coupling
Mfr # RC-062-A
Zoro # G6687581
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/8 in
- Overall Length 2 in
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-062-A
- Zoro # G6687581
- UPC # 044861358740
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/4 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1-1/4 |
Screw Size | 5/16"-18 |
Screw Size (In.) | 5/16-18 x 5/16 |
Clearance Dia. | 1.25 in |
Different Bore Sizes | No |
Bore Diameter 2 | 5/8 in |
Clearance Diameter | 1.25 in |
Screw Thread Size | 5/16"-18 |
Coupling Outside Diameter | 1 1/4 in |
Minimum Bore Diameter | 5/8 in |
Bore Diameter 1 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.25 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 3,500 RPM, Maximum Torque 281 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 8 Thread Port, 237257 (237257)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- CLIMAX METAL PRODUCTS 2ISCC-037-037-S Two-Piece Industry Standard Clamping Coupling (2ISCC-037-037-S)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS 2CC-200-200-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-200-200-KW)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- Climax Metal Products Rigid Clamp Couplings