Shop All Rigid Clamp Couplings
Climax Metal Products
RC-037 Set Screw Coupling
Mfr # RC-037
Zoro # G2848268
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/8 in
- Material - Couplings Steel
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-037
- Zoro # G2848268
- UPC # 044861358436
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Clearance Dia. (In.) | 3/4 |
Screw Size | 1/4"-20 |
Screw Size (In.) | 1/4-20 x 3/16 |
Clearance Dia. | 0.75 in |
Maximum Bore Diameter | 3/8 in |
Clearance Diameter | 0.75 in |
Screw Thread Size | 1/4"-20 |
Bore Diameter 1 | 3/8 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 3/4 in |
Bore Diameter 2 | 3/8 in |
Minimum Bore Diameter | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 1,800 RPM, Maximum Torque 178 in-lb, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- CLIMAX METAL PRODUCTS RC-037-KW Set Screw Coupling with Keyway (RC-037-KW)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- CLIMAX METAL PRODUCTS RC-050-S-KW Set Screw Coupling with Keyway (RC-050-S-KW)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS ISCC-100-100 One-Piece Industry Standard Clamping Coupling (ISCC-100-100)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- Climax Metal Products Couplings, Collars, & Adapters