Shop All Rigid Clamp Couplings
Climax Metal Products
RC-031 Set Screw Coupling
Mfr # RC-031
Zoro # G2663459
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/16 in
- Material - Couplings Steel
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # RC-031
- Zoro # G2663459
- UPC # 044861356760
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Screw Size (In.) | 10-32 x 1/8 |
Clearance Dia. | 0.625 in |
Screw Size | #10-32 |
Clearance Dia. (In.) | 0.625 |
Coupling Outside Diameter | 5/8 in |
Maximum Bore Diameter | 5/16 in |
Screw Thread Size | #10-32 |
Minimum Bore Diameter | 5/16 in |
Different Bore Sizes | No |
Bore Diameter 1 | 5/16 in |
Bore Diameter 2 | 5/16 in |
Clearance Diameter | 0.63 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Bore Type Round, Clearance Diameter 0.63 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/16 in, Maximum Speed 1,800 RPM, Maximum Torque 123 in-lb, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11S)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- FESTO Filter Regulator LFR-1/8-D-5M-MINI-NPT (LFR-1/8-D-5M-MINI-NPT)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- CLIMAX METAL PRODUCTS 2ISCC137-137SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- Climax Metal Products Rigid Clamp Couplings