Shop All Rigid Clamp Couplings
Climax Metal Products
RC-031-A Set Screw Coupling
Mfr # RC-031-A
Zoro # G2663440
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/16 in
- Outside Dia. 5/8 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-031-A
- Zoro # G2663440
- UPC # 044861358733
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Clearance Dia. (In.) | 0.625 |
Screw Size (In.) | 10-32 x 1/8 |
Screw Size | #10-32 |
Clearance Dia. | 0.625 in |
Bore Diameter 1 | 5/16 in |
Screw Thread Size | #10-32 |
Maximum Bore Diameter | 5/16 in |
Minimum Bore Diameter | 5/16 in |
Bore Diameter 2 | 5/16 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 5/8 in |
Clearance Diameter | 0.63 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Bore Type Round, Clearance Diameter 0.63 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/16 in, Maximum Speed 3,500 RPM, Maximum Torque 74 in-lb, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC4035)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- CLIMAX METAL PRODUCTS ISCC-125-125-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-125-125-KW)
- CLIMAX METAL PRODUCTS ISCC-037-037 One-Piece Industry Standard Clamping Coupling (ISCC-037-037)
- Climax Metal Products Rigid Clamp Couplings