Shop All Abrasive Wheel Adapters
Climax Metal Products
QC-1420-4 Hex Head Spin-On Mandrel for Threaded Eyelet
Mfr # QC-1420-4
Zoro # G9982411
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 4 in
- Max. RPM Not Rated
- For Use With Coated Abrasive Flap Wheels, Non-Woven Wheels, Other Finishing Wheels with An External Right Hand Threaded Shank
- Thread Size 1/4"- 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # QC-1420-4
- Zoro # G9982411
- UPC # 044861013687
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 4 in |
Thread Size | 1/4"- 20 |
Overall Length | 4 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 1/4"-20 |
Outside Flange Diameter | 3/8 in |
Details
Item | Flap Wheel Threaded Shank Adapter |
Max. RPM | Not Rated |
For Use With | Coated Abrasive Flap Wheels, Non-Woven Wheels, Other Finishing Wheels with An External Right Hand Threaded Shank |
Product Type | Flap Wheel Threaded Shank Adapter |
Tool Connection | 1/4 in Straight Shank |
Compatible Abrasive Type | Flap Wheels |
Tool Mounting Connector Type | Straight Shank |
Abrasive Mounting Connector Type | Threaded Shank |
Maximum Operating Speed | Not Rated |
Description
Flap Wheel Threaded Shank Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 4 in, Product Type Flap Wheel Threaded Shank Adapter, Outside Flange Diameter 3/8 in, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD ABRASIVES Cut-Off Wheel, 6 x .045 x 7/8 T1, PK25 (53609)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843591)
- MARCO 2" ID Aluminum Tank Coupling - Oversized (10SA4X)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS W-23MSP Nut Lock Wheel Adapter (W-23MSP)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLIMAX METAL PRODUCTS CR-17-8 Standard Tapered Type Mandrel for Cartridge Roll (CR-17-8)
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- CLIMAX METAL PRODUCTS SM-3-250 Slotted Head Quick Change Mandrel (SM-3-250)
- MERIT Bore Polisher Extension Mandrel (08834154465)
- Climax Metal Products Abrasive Wheel Adapters