Shop All Keyless Bushings
Climax Metal Products
C801E-162 Single Nut Locking Assembly
Mfr # C801E-162
Zoro # G4875497
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.6250
- Overall Length 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C801E-162
- Zoro # G4875497
- UPC # 044861076064
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.6250 |
Overall Length | 3.125 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. Tolerance | +0.003 in |
Bolt Size | 2-1/4 in |
Outside Dia. | 2.625 in |
Shaft Dia. (In.) | 1.6250 |
Overall Length (In.) | 3.1250 |
For Bore Diameter | 1 5/8 in |
Overall Width | 3.125 in |
Screw Thread Size | 2-1/4 in |
Outside Diameter | 2 5/8 in |
Outside Diameter Tolerance | +0.003 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 3.125 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 8,086 psi, Maximum Transmitted Torque 566 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01)
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- CLIMAX METAL PRODUCTS C405M-30X55 Metric Keyless Locking Assembly (C405M-30X55)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- Climax Metal Products Bushings