Shop All Keyless Bushings
Climax Metal Products
Lock Assy, C801E, 1-1/8" Dia., 2.000" OD
Mfr # C801E-112
Zoro # G5571260
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801E
- For Shaft Dia. - Bushings 1 1/8 in
- Overall Length 2.25 in
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801E-112
- Zoro # G5571260
- UPC # 044861074800
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Overall Length | 2.25 in |
Bolt Size | 1-3/4 in |
Outside Dia. Tolerance | +0.003 in |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. | 2.0 in |
Screw Thread Size | 1-3/4 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +0.003 in |
Overall Width | 2.25 in |
For Bore Diameter | 1 1/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 2.25 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 18,386 psi, Maximum Transmitted Torque 366 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Quick Locking Grease Coupler (KTI73956)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth (60BS14H X 7/8)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A44)
- CLIMAX METAL PRODUCTS Locking Assembly, Shaft Dia. 1.6250" (C801E-162)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.438 In., 8 Bolt (C192E-143)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.000 In., 5 Bolt (C192E-100)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.378Shaftdia (C123M-35X60)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 3.15 Shaft dia. (C733M-80)
- CLIMAX METAL PRODUCTS Keyless Locking Assembly, Shaft Dia. 40mm (C801M-040)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 7 Bolt (C405E-150)
- Climax Metal Products Bushings