Shop All Keyless Bushings
Climax Metal Products
C193M-12 Metric Keyless Locking Assembly
Mfr # C193M-12
Zoro # G0210640
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C193
- For Shaft Dia. - Bushings 12 mm
- Outside Dia. (In.) 1.063
- Overall Length 20.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C193M-12
- Zoro # G0210640
- UPC # 044861046692
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 12 mm |
Outside Dia. (In.) | 1.063 |
Overall Length | 20.5 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 0.472 |
Overall Length (mm) | 20.5 |
Shaft Dia. (mm) | 12 |
Outside Dia. Tolerance | +0/-.002 in |
Bolt Size | M4 x 12 |
Overall Length (In.) | 0.807 |
Outside Dia. | 1.063 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 1 1/16 in |
Screw Thread Size | M4 x 12 |
Overall Width | 20.5 mm |
For Bore Diameter | 12 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 12 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 1/16 in, Overall Width 20.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 31,217.085 psi, Maximum Transmitted Torque 43 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- COILHOSE PNEUMATICS Reusable Flexeel Splicer 5/16IDx.473 (AMPHS0507)
- SUPCO MultiPlus Dual Brand V Belt, A36 (A36)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C200M-40x65 Metric Keyless Locking Assembly (C200M-40X65)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- Climax Metal Products Bushings