Shop All Keyless Bushings
Climax Metal Products
C123M-30x55 Metric Keyless Locking Assembly
Mfr # C123M-30X55
Zoro # G0211368
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 30 mm
- Outside Dia. (In.) 2.165
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-30X55
- Zoro # G0211368
- UPC # 044861074718
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 30 mm |
Outside Dia. (In.) | 2.165 |
Overall Length | 34.5 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 55 |
Overall Length (In.) | 1.358 |
Shaft Dia. (In.) | 1.181 |
Outside Dia. | 55 mm |
Shaft Dia. (mm) | 30 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 34.5 |
Outside Diameter | 55 mm |
Screw Thread Size | M6 x 20 |
Overall Width | 34.5 mm |
Outside Diameter Tolerance | +0/-.002 in |
For Bore Diameter | 30 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 25,226.537 psi, Maximum Transmitted Torque 31 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Valve (AP4336-16)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 1/2" (29HY80)
- AMI BEARINGS SINGLE ROW BALL BEARING - 20MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 45mm Bore Dia., 68mm Outside Dia., 12mm Width (61909)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C192E-143 Keyless Locking Assembly (C192E-143)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C200M-40x65 Metric Keyless Locking Assembly (C200M-40X65)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- Climax Metal Products Bushings