Shop All Keyless Bushings
Climax Metal Products
C801M-017 Metric Single Nut Locking Assembly
Mfr # C801M-017
Zoro # G4817920
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series C801M
- For Shaft Dia. - Bushings 17 mm
- Overall Length 38.1 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C801M-017
- Zoro # G4817920
- UPC # 044861076200
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 17 mm |
Overall Length | 38.1 mm |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 38 |
Shaft Dia. Tolerance | -0.003 in |
Outside Dia. Tolerance | +0.003 in |
Outside Dia. | 38 mm |
Shaft Dia. (mm) | 17 |
Bolt Size | 32mm |
Outside Diameter | 38 mm |
For Bore Diameter | 17 mm |
Overall Width | 38.1 mm |
Outside Diameter Tolerance | +0.003 in |
Screw Thread Size | 32mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 17 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 38 mm, Overall Width 38.1 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 34,372 psi, Maximum Transmitted Torque 182 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 5" Extension (1132)
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- CLIMAX METAL PRODUCTS C193M-12 Metric Keyless Locking Assembly (C193M-12)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- Climax Metal Products Bushings