Shop All Keyless Bushings
Climax Metal Products
C192M-20X45 Metric Keyless Locking Assembly
Mfr # C192M-20X45
Zoro # G7152433
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 20 mm
- Overall Length 34.2 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-20X45
- Zoro # G7152433
- UPC # 044861060193
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 20 mm |
Overall Length | 34.2 mm |
Overall Length (mm) | 34.2 |
Shaft Dia. (mm) | 20 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 45 mm |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 45 |
Outside Dia. Tolerance | +/-0.003 |
Overall Width | 34.2 mm |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 20 mm |
Outside Diameter | 45 mm |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 20 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 34.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,373 psi, Maximum Transmitted Torque 2,691 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (50-1-1/2)
- CARLISLE BP133 Super Blue Ribbon V-Belt (BP133)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632766M)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C733M-90 Metric Shrink Disc Standard Duty (C733M-90)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- Climax Metal Products Bushings