Shop All Keyless Bushings
Climax Metal Products
C192M-18X38 Metric Keyless Locking Assembly
Mfr # C192M-18X38
Zoro # G7011331
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 18 mm
- Overall Length 31 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-18X38
- Zoro # G7011331
- UPC # 044861060179
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 18 mm |
Overall Length | 31 mm |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. | 30 mm |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 30 |
Overall Length (mm) | 31 |
Shaft Dia. (mm) | 18 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 18 mm |
Screw Thread Size | M6 x 20 |
Overall Width | 31 mm |
Outside Diameter | 30 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 18 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 30 mm, Overall Width 31 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 10,375 psi, Maximum Transmitted Torque 1,938 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HET3 & 4HET6, PK4 (4/150-19-DX)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 2PK (AZKL011C2)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- GAST End Cap-Dead 2/4/Nl31 Am Sp Am307D (AM307D)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- Climax Metal Products Bushings