Shop All Keyless Bushings
Climax Metal Products
C192M-15X38 Metric Keyless Locking Assembly
Mfr # C192M-15X38
Zoro # G6786832
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 15 mm
- Overall Length 31 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192M-15X38
- Zoro # G6786832
- UPC # 044861060148
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 15 mm |
Overall Length | 31 mm |
Shaft Dia. (mm) | 15 |
Outside Dia. | 30 mm |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (mm) | 31 |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 30 |
Overall Width | 31 mm |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 30 mm |
For Bore Diameter | 15 mm |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 15 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 30 mm, Overall Width 31 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 10,375 psi, Maximum Transmitted Torque 1,620 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- LUBRIMATIC Grease Ftg 45 Degree 8Mm (11-313)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- CLIMAX METAL PRODUCTS C192M-17X38 Metric Keyless Locking Assembly (C192M-17X38)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C733M-90 Metric Shrink Disc Standard Duty (C733M-90)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- Climax Metal Products Bushings