Shop All Keyless Bushings
Climax Metal Products
C192E-150 Keyless Locking Assembly
Mfr # C192E-150
Zoro # G6570015
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C192
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.375
- Overall Length 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C192E-150
- Zoro # G6570015
- UPC # 044861060049
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.375 |
Overall Length | 1.969 in |
Shaft Dia. (In.) | 1.5 |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.375 in |
Overall Length (In.) | 1.969 |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 2 3/8 in |
Overall Width | 1.969 in |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 1 1/2 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 1.969 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 6,535 psi, Maximum Transmitted Torque 8,205 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 21in PL, T56 (210L050)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 6PK (66508)
- INGERSOLL-RAND Thrust Bearing (IR2015-105)
- REELCRAFT Reel, Welding Cable (WC7000)
- CLIMAX METAL PRODUCTS C193M-20 Metric Keyless Locking Assembly (C193M-20)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- CLIMAX METAL PRODUCTS C192M-16X38 Metric Keyless Locking Assembly (C192M-16X38)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- Climax Metal Products Bushings