Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-150-150 One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-150-150
Zoro # G7104334
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/2 in
- Material - Couplings Steel
- Outside Dia. 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-150-150
- Zoro # G7104334
- UPC # 044861993743
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 15/16 in |
Overall Length | 3 7/8 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 2.938 in |
Clearance Dia. (In.) | 2-15/16 |
Screw Size (In.) | 5/16-24 x 1 |
Coupling Outside Diameter | 2 5/8 in |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter 2 | 1 1/2 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 2.94 in |
Minimum Bore Diameter | 1 1/2 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.94 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,120 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2877, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2877 (2877)
- DAYTON 3B/115 Banded V-Belt, 118" Outside Length, 21/32" Top Width, 3 Ribs (54TY19)
- D&D 71" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B68)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS 2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- Climax Metal Products Rigid Clamp Couplings