Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-125-125SKW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-125-125SKW
Zoro # G6616267
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-125-125SKW
- Zoro # G6616267
- UPC # 044861431207
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 5/16 in |
Overall Length | 3 1/4 in |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2-5/16 |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 2.313 in |
Bore Diameter 1 | 1 1/4 in |
Coupling Outside Diameter | 2 1/16 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Clearance Diameter | 2.31 in |
Keyway Width 1 | 1/4 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Keyway Depth 2 | 1/8 in |
Minimum Bore Diameter | 1 1/4 in |
Keyway Depth 1 | 1/8 in |
Keyway Width 2 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.31 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,660 in-lb, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (A40/4L420)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS 2ISCC137-137SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- CLIMAX METAL PRODUCTS 2CC-062-062 Two-Piece Clamping Coupling Recessed Screw (2CC-062-062)
- CLIMAX METAL PRODUCTS 2ISCC-100-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-100-075KW)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- DAYTON Coupling, Rigid Steel (3ZN43)
- Climax Metal Products Rigid Clamp Couplings