Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-112-112-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-112-112-S
Zoro # G6861662
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-112-112-S
- Zoro # G6861662
- UPC # 044861431139
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 3/16 in |
Overall Length | 3 1/8 in |
Clearance Dia. | 2.188 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2-3/16 |
Coupling Outside Diameter | 1 7/8 in |
Maximum Bore Diameter | 1 1/8 in |
Clearance Diameter | 2.19 in |
Bore Diameter 2 | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 1/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.19 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,490 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Release Clamp, ID 10In (0190-1000-0200)
- MARATHON MOTORS HazLoc, 3/4 HP, 1725 RPM, 208-230/460V (056T17G5313)
- DIXON Wilkerson by Manual Drain, For Use with F18, F28, L18, L28, B18, B28 Filter (GRP-96-685)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-08-25)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- CLIMAX METAL PRODUCTS 2CC-100-100 Two-Piece Clamping Coupling Recessed Screw (2CC-100-100)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS ISCC-100-100SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100SKW)
- CLIMAX METAL PRODUCTS 2CC-200-200-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-200-200-KW)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- Climax Metal Products Couplings, Collars, & Adapters