Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-100-075 One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-100-075
Zoro # G6806484
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in x 1 in
- Material - Couplings Steel
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-100-075
- Zoro # G6806484
- UPC # 044861411070
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in x 1 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2-1/16 |
Clearance Dia. | 2.063 in |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Diameter | 2.06 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Bore Diameter 1 | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3/4)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM86-D6)
- TIMKEN TRB Metric Assembly <4 OD, 30203-90KA1 (30203-90KA1)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-11-G)
- CLIMAX METAL PRODUCTS 2ISCC-100-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-100-075KW)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS ISCC-125-125-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-125-125-KW)
- CLIMAX METAL PRODUCTS RC-087 Set Screw Coupling (RC-087)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- Climax Metal Products Rigid Clamp Couplings