Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-087-087-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-087-087-S
Zoro # G6662792
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 7/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-087-087-S
- Zoro # G6662792
- UPC # 044861431191
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 15/16 in |
Overall Length | 2 1/2 in |
Clearance Dia. (In.) | 1-15/16 |
Clearance Dia. | 1.938 in |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Minimum Bore Diameter | 7/8 in |
Clearance Diameter | 1.94 in |
Coupling Outside Diameter | 1 5/8 in |
Maximum Bore Diameter | 7/8 in |
Screw Thread Size | 1/4"-28 |
Different Bore Sizes | No |
Bore Diameter 2 | 7/8 in |
Bore Diameter 1 | 7/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.94 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,160 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- BOSTON GEAR Shaft Coupler Body, 1-1/2 In. Bore Dia. (FC30 1 1/2)
- SKF SKF YET207-107 1-7/16, Insert Ball Bearings (YET207-107 1-7/16)
- CLIMAX METAL PRODUCTS 2ISCC-200-200KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-200-200KW)
- CLIMAX METAL PRODUCTS 2CC-100-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-100-100-KW)
- CLIMAX METAL PRODUCTS ISCC-075-062 One-Piece Industry Standard Clamping Coupling (ISCC-075-062)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS ISCC-100-075 One-Piece Industry Standard Clamping Coupling (ISCC-100-075)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- Climax Metal Products Rigid Clamp Couplings