Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-062-062-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-062-062-S
Zoro # G6933595
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-062-062-S
- Zoro # G6933595
- UPC # 044861434161
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Screw Size | #10-32 |
Screw Size (In.) | 10-32 x 1/2 |
Clearance Dia. | 1.563 in |
Clearance Dia. (In.) | 1-9/16 |
Coupling Outside Diameter | 1 5/16 in |
Screw Thread Size | #10-32 |
Maximum Bore Diameter | 5/8 in |
Bore Diameter 2 | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Clearance Diameter | 1.56 in |
Different Bore Sizes | No |
Bore Diameter 1 | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 470 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP78 Super Blue Ribbon V-Belt (BP78)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- CLIMAX METAL PRODUCTS RC-050-KW Set Screw Coupling with Keyway (RC-050-KW)
- CLIMAX METAL PRODUCTS RC-037-A Set Screw Coupling (RC-037-A)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS RC-087 Set Screw Coupling (RC-087)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- Climax Metal Products Couplings, Collars, & Adapters