Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-062-062 One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-062-062
Zoro # G6488903
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in
- Material - Couplings Steel
- Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # ISCC-062-062
- Zoro # G6488903
- UPC # 044861417409
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1-9/16 |
Screw Size | #10-32 |
Clearance Dia. | 1.563 in |
Screw Size (In.) | 10-32 x 1/2 |
Coupling Outside Diameter | 1 5/16 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.56 in |
Bore Diameter 1 | 5/8 in |
Bore Diameter 2 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 890 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- CLIMAX METAL PRODUCTS RC-125 Set Screw Coupling (RC-125)
- CLIMAX METAL PRODUCTS 2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS RC-031-A Set Screw Coupling (RC-031-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- Climax Metal Products Rigid Clamp Couplings