Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-025-025 One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-025-025
Zoro # G7148303
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/4 in
- Material - Couplings Steel
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-025-025
- Zoro # G7148303
- UPC # 044861411162
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 7/8 in |
Overall Length | 1 1/8 in |
Screw Size | #4-40 |
Screw Size (In.) | 4-40 x 3/8 |
Clearance Dia. (In.) | 7/8 |
Clearance Dia. | 0.875 in |
Bore Diameter 2 | 1/4 in |
Minimum Bore Diameter | 1/4 in |
Different Bore Sizes | No |
Clearance Diameter | 0.88 in |
Maximum Bore Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Coupling Outside Diameter | 11/16 in |
Bore Diameter 1 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 11/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 47 in-lb, Overall Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- CLIMAX METAL PRODUCTS ISCC-137-137 One-Piece Industry Standard Clamping Coupling (ISCC-137-137)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- CLIMAX METAL PRODUCTS ISCC-037-037 One-Piece Industry Standard Clamping Coupling (ISCC-037-037)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- Climax Metal Products Rigid Clamp Couplings