Shop All Shaft Collars
Climax Metal Products
H2C-600 Two-Piece Clamping Collar
Mfr # H2C-600
Zoro # G7028472
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-600
- Zoro # G7028472
- UPC # 044861250853
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 6 in |
Outside Dia. | 7 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 7.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 7/8 in |
Clearance Diameter | 7.38 in |
For Shaft Diameter | 6 in |
Screw Length | 1 in |
Bore Diameter | 6 in |
Collar Outside Diameter | 7 1/4 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 6 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 7.38 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (12AT110CBPCN12H)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- CLIMAX METAL PRODUCTS 2C-156-Z Two-Piece Clamping Collar (2C-156-Z)
- CLIMAX METAL PRODUCTS 2C-268 Two-Piece Clamping Collar (2C-268)
- CLIMAX METAL PRODUCTS M2C-17 Metric Two-Piece Clamping Collar (M2C-17)
- CLIMAX METAL PRODUCTS 1C-187 One-Piece Clamping Collar (1C-187)
- CLIMAX METAL PRODUCTS 1C-175 One-Piece Clamping Collar (1C-175)
- CLIMAX METAL PRODUCTS 1C-050 One-Piece Clamping Collar (1C-050)
- CLIMAX METAL PRODUCTS C-062-2H @ 90 Two-Hole Set Screw Collar (C-062-2H @ 90)
- Climax Metal Products Couplings, Collars, & Adapters