Shop All Shaft Collars
Climax Metal Products
H2C-593-S Two-Piece Clamping Collar
Mfr # H2C-593-S
Zoro # G0243951
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-593-S
- Zoro # G0243951
- UPC # 044861064795
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 15/16 in |
Outside Dia. | 7 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 7.375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 5 15/16 in |
Collar Width | 7/8 in |
Clearance Diameter | 7.38 in |
Collar Outside Diameter | 7 1/4 in |
Bore Diameter | 5 15/16 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 7.38 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-3/4-B (U-3/4-B)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-09 (600-5MGT-09)
- SUPER LUBE 5 lb. White Silicon Heat Sink Compound (98050)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- CLIMAX METAL PRODUCTS 2C-031 Two-Piece Clamping Collar (2C-031)
- CLIMAX METAL PRODUCTS 1C-025-Z One-Piece Clamping Collar (1C-025-Z)
- CLIMAX METAL PRODUCTS 2C-212-Z Two-Piece Clamping Collar (2C-212-Z)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- CLIMAX METAL PRODUCTS NC-025 Acetal Set Screw Collar (NC-025)
- CLIMAX METAL PRODUCTS 1C-300-A One-Piece Clamping Collar (1C-300-A)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, 303 SS (MCL-6-SS)
- Climax Metal Products Couplings, Collars, & Adapters