Shop All Shaft Collars
Climax Metal Products
H2C-500 Two-Piece Clamping Collar
Mfr # H2C-500
Zoro # G6465742
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 6 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # H2C-500
- Zoro # G6465742
- UPC # 044861251010
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 in |
Outside Dia. | 6 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 6.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 6 1/4 in |
Bore Diameter | 5 in |
Screw Length | 1 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 6.38 in |
Collar Width | 7/8 in |
For Shaft Diameter | 5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5 in, Bore Thread Size Not Applicable, Collar Outside Diameter 6 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.38 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- CLIMAX METAL PRODUCTS H2C-493 Two-Piece Clamping Collar (H2C-493)
- CLIMAX METAL PRODUCTS 1C-031-A One-Piece Clamping Collar (1C-031-A)
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar (C-087-BO)
- CLIMAX METAL PRODUCTS 2C-268 Two-Piece Clamping Collar (2C-268)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- DAYTON N2C-037 Acetal Two-Piece Clamping Collar (1F590)
- Climax Metal Products Couplings, Collars, & Adapters