Shop All Shaft Collars
Climax Metal Products
H2C-493 Two-Piece Clamping Collar
Mfr # H2C-493
Zoro # G7112612
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 6 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-493
- Zoro # G7112612
- UPC # 044861250914
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 15/16 in |
Outside Dia. | 6 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 6.375 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 6.38 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 6 1/4 in |
For Shaft Diameter | 4 15/16 in |
Screw Length | 1 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 4 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 6 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.38 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- SPEEDAIRE Stopper Assembly, 3/8 In (TT4UKX53G)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- CLIMAX METAL PRODUCTS LC-025 Lightweight Set Screw Collar (LC-025)
- CLIMAX METAL PRODUCTS C-062-DT Set Screw Collar (C-062-DT)
- CLIMAX METAL PRODUCTS N2C-062 Acetal Two-Piece Clamping Collar (N2C-062)
- CLIMAX METAL PRODUCTS 1C-037-A One-Piece Clamping Collar (1C-037-A)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- Climax Metal Products Shaft Collars