Shop All Shaft Collars
Climax Metal Products
H2C-493-S Two-Piece Clamping Collar
Mfr # H2C-493-S
Zoro # G6477676
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 6 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-493-S
- Zoro # G6477676
- UPC # 044861259597
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 15/16 in |
Outside Dia. | 6 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 6.375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 6.38 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 6 1/4 in |
For Shaft Diameter | 4 15/16 in |
Bore Diameter | 4 15/16 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 6 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 6.38 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- CLIMAX METAL PRODUCTS 2C-168-S Two-Piece Clamping Collar (2C-168-S)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- CLIMAX METAL PRODUCTS 2C-050 Two-Piece Clamping Collar (2C-050)
- CLIMAX METAL PRODUCTS CRC-050-S Set Screw Collar (CRC-050-S)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- Climax Metal Products Shaft Collars