Shop All Shaft Collars
Climax Metal Products
H2C-450 Two-Piece Clamping Collar
Mfr # H2C-450
Zoro # G6708064
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-450
- Zoro # G6708064
- UPC # 044861250815
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 1/2 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.9375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
For Shaft Diameter | 4 1/2 in |
Bore Diameter | 4 1/2 in |
Clearance Diameter | 5.94 in |
Collar Outside Diameter | 5 3/4 in |
Collar Width | 7/8 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.94 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Barb X 3/4 M.I.P. (4402794)
- ATLANTIC BLOWERS Regenerative Blower, 0.67 HP, 64 cfm (AB-100)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS600K000030)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- CLIMAX METAL PRODUCTS H2C-443 Two-Piece Clamping Collar (H2C-443)
- CLIMAX METAL PRODUCTS C-050-DT Set Screw Collar (C-050-DT)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- CLIMAX METAL PRODUCTS H2C-037-S Two-Piece Clamping Collar Recessed Screw (H2C-037-S)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- CLIMAX METAL PRODUCTS 1C-031 One-Piece Clamping Collar (1C-031)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATCL-10-8-F (ATCL-10-8-F)
- Climax Metal Products Shaft Collars