Shop All Shaft Collars
Climax Metal Products
H2C-443-S Two-Piece Clamping Collar
Mfr # H2C-443-S
Zoro # G7211915
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-443-S
- Zoro # G7211915
- UPC # 044861955765
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 7/16 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.9375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 5 3/4 in |
Clearance Diameter | 5.94 in |
Bore Diameter | 4 7/16 in |
Screw Length | 1 in |
For Shaft Diameter | 4 7/16 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.94 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- CLIMAX METAL PRODUCTS LC-100 Lightweight Set Screw Collar (LC-100)
- CLIMAX METAL PRODUCTS M2C-32-S Metric Two-Piece Clamping Collar (M2C-32-S)
- CLIMAX METAL PRODUCTS M2C-36 Metric Two-Piece Clamping Collar (M2C-36)
- CLIMAX METAL PRODUCTS H2C-125 Two-Piece Clamping Collar Recessed Screw (H2C-125)
- CLIMAX METAL PRODUCTS C-050-A Set Screw Collar (C-050-A)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- Climax Metal Products Couplings, Collars, & Adapters