Shop All Shaft Collars
Climax Metal Products
H2C-425 Two-Piece Clamping Collar
Mfr # H2C-425
Zoro # G0244006
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-425
- Zoro # G0244006
- UPC # 044861250310
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 1/4 in |
Outside Dia. | 5 1/2 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.688 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 4 1/4 in |
Collar Outside Diameter | 5 1/2 in |
Collar Width | 7/8 in |
Bore Diameter | 4 1/4 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 5.69 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.69 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Bidl Led Block 110-130Vac (CSW-BIDL1D61)
- D&D 45 2/3" Outside Length, 2/3" Top Width, 1 Ribs (22450)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FE1056SF)
- YORK Motor Mount Arm, Single (S1-026-23777-000)
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar (C-025-BO)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- GLOBAL G2SC-143-SS Two-Piece Clamping Collar (G2SC-143-SS)
- Climax Metal Products Couplings, Collars, & Adapters