Shop All Shaft Collars
Climax Metal Products
H2C-400 Two-Piece Clamping Collar
Mfr # H2C-400
Zoro # G6793787
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-400
- Zoro # G6793787
- UPC # 044861250617
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 in |
Outside Dia. | 5 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.437 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 5.44 in |
Screw Thread Size | 3/8"-24 |
Screw Length | 1 in |
Collar Outside Diameter | 5 1/4 in |
For Shaft Diameter | 4 in |
Bore Diameter | 4 in |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.44 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 120V, 3.3 (20HN90)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- CLIMAX METAL PRODUCTS 1C-018 One-Piece Clamping Collar (1C-018)
- CLIMAX METAL PRODUCTS 2C-018-S Two-Piece Clamping Collar (2C-018-S)
- CLIMAX METAL PRODUCTS D2C-062 Two-Piece Clamping Collar Double Wide (D2C-062)
- Climax Metal Products Shaft Collars